Shop All Spherical Plain Bearings
Silverthin Bearing
SD060CPO, Thin Sect Bearing, Bore 152.4mm
Mfr # SD060CPO
Zoro # G3183752
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SD060CPO
- Zoro # G3183752
- UPC # 815228022044
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | SD060CPO,Thin Sect Bearing,Bore 152.4mm |
Description
SD060CPO,Thin Sect Bearing,Bore 152.4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 5 In./6 In. Random (98220)
- LOC-LINE NPT Connector, Gray, 3/8", PK50 (59864-G)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- DAYTON Ind Link Single Strand Pk5, Pin Length: 0.72 in (2YEC4)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- TRITAN Spherical Plain Bearing, 25 mm Ball Dia. (GE 17ES 2RS)
- RBC Spherical Plain Bearings (MB30)
- IKO Pilloball, Metric, #PB14 (PB14)
- SKF Spherical Plain Bearings (GE15C)
- TRITAN Spherical Plain, 12mm Bore, 22mm OD (GE 12C)
- SKF Spherical Plain Bearings (GE12E C2)
- Silverthin Bearing Spherical Plain Bearings