Shop All Spherical Plain Bearings
Silverthin Bearing
SC080CPO, Thin Sect Bearing, Bore 203.2mm
Mfr # SC080CPO
Zoro # G3183463
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # SC080CPO
- Zoro # G3183463
- UPC # 815228021795
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | SC080CPO,Thin Sect Bearing,Bore 203.2mm |
Description
SC080CPO,Thin Sect Bearing,Bore 203.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/47 HP, 1550 rpm, 230V (4YFK6)
- SMC Male Branch Tee, 1/4 in., TubexMale BSPT (KQ2T07-03AS)
- CAMPBELL HAUSFELD Load Genie Check Valve (ST128400AV)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (40BS20H X 1 1/8)
- SEALMASTER Plain Spherical Bearing, BH 32LS (BH 32LS)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- TRITAN Spherical Plain, 50mm Bore, 75mm OD (GE 50ES)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- BAILEY Spherical Plain Bearings (Metric): 30 I.D., 47 O.D. (158650)
- SEALMASTER Plain Spherical Bearing, SBG 12SS (SBG 12SS)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- Silverthin Bearing Plain Bearings