Shop All Spherical Plain Bearings
Silverthin Bearing
JSU080XPO, Thin Sect Bearing, Bore 203.2mm
Mfr # JSU080XPO
Zoro # G3182370
product price: $866.99
/ea
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # JSU080XPO
- Zoro # G3182370
- UPC # 815228021184
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | JSU080XPO,Thin Sect Bearing,Bore 203.2mm |
Description
JSU080XPO,Thin Sect Bearing,Bore 203.2mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Direct Drive Motor, 1/3 HP, Replacement For: Dayton 1HKL8C, 1HLB4C (41NL05)
- WESTWARD Grease Pump, 400 lb./55 gal. Drum, 50:1 (5TCV3)
- CLIMAX METAL PRODUCTS 2C-168 Two-Piece Clamping Collar (2C-168)
- DAYTON Extra High Torque Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/230V AC, 1,725 Nameplate RPM (6K886)
- RBC Spherical Plain Bearing-Self-Lubricating (03-824-05)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- BEARINGS LTD Spherical Plain Bearing, Metric, Sealed (GE 35ES 2RS)
- IKO Metric - Iso Standard, GE60ES2RS (GE60ES2RS)
- SKF Spherical Plain Brgs, #SA6E (SA6E)
- SKF Spherical Plain Brgs, #GE30ES-2LS (GE30ES-2LS)
- SEALMASTER Plain Spherical Bearing, SBG 12SS (SBG 12SS)
- Silverthin Bearing Spherical Plain Bearings