Shop All Spherical Plain Bearings
Silverthin Bearing
JSA055XPO, Thin Sect Bearing, Bore 139.7mm
Mfr # JSA055XPO
Zoro # G3182282
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # JSA055XPO
- Zoro # G3182282
- UPC # 815228020859
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | JSA055XPO,Thin Sect Bearing,Bore 139.7mm |
Description
JSA055XPO,Thin Sect Bearing,Bore 139.7mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 1/2" Top Width, 1 Ribs (AX27)
- KENMORE 3PK 1532GAL Filter (VRC2)
- NTN Radial Ball Bearing, Sealed, 17mm Bore Dia (6003LLBC3/L627)
- DAYTON 3VX900 Cogged V-Belt, 90" Outside Length, 3/8" Top Width, 1 Ribs (2L399)
- TRITAN Spherical Plain, 40mm Bore, 105mm OD (GX 40F)
- RBC Spherical Plain Bearings (B20L)
- SKF Spherical Plain Bearings (GEZ012ES)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- IKO Spherical Bushing, Metric - ISO Standard, #GE30ES (GE30ES)
- SKF Spherical Plain Bearings (GEZ108ES)
- SKF SKF-GE6E, Spherical Plain Brgs, GE6E (GE6E)
- Silverthin Bearing Plain Bearings