Shop All Spherical Plain Bearings
Silverthin Bearing
JSA050CPO, Thin Sect Bearing, Bore 127mm
Mfr # JSA050CPO
Zoro # G3182118
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # JSA050CPO
- Zoro # G3182118
- UPC # 815228020842
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | JSA050CPO,Thin Sect Bearing,Bore 127mm |
Description
JSA050CPO,Thin Sect Bearing,Bore 127mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3156904549)
- DIXON Steel Schrader Nipple, 1/4", M-NPTF (SHD2M2)
- MAXIM Seal Kit, For 4 In Bore Tie Rod Cylinder (204507)
- PREVOST TruFlate Safety Coupler, 1/4" MNPT (USI 081251)
- TRITAN Spherical Plain, 12mm Bore, 26mm OD (GEH 12E)
- IKO Spherical Bushing, Metric - ISO Standard, #GE15ES (GE15ES)
- TRITAN Spherical Plain, 25mm Bore, 47mmOD, Sealed (GEH 25ES 2RS)
- TRITAN Spherical Plain Bearing, 1.258" Ball Dia. (GEZ 014ES 2RS)
- BAILEY Double Sealed Spherical Plain Bearing 50 Id, 90 Od, 56 Mm Inner Width (158671)
- TRITAN Spherical Plain, 35mm Bore, 62mmOD Sealed (GEH 35ES 2RS)
- SKF Spherical Plain Bearings (GE15C)
- Silverthin Bearing Spherical Plain Bearings