Shop All Spherical Plain Bearings
Silverthin Bearing
JSA020CPO, Thin Sect Bearing, Bore 50.8mm
Mfr # JSA020CPO
Zoro # G3181917
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverthin Bearing
- MFR # JSA020CPO
- Zoro # G3181917
- UPC # 815228020002
- Country of Origin United States
- Category Spherical Plain Bearings
Details
Item | JSA020CPO,Thin Sect Bearing,Bore 50.8mm |
Description
JSA020CPO,Thin Sect Bearing,Bore 50.8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BX Cogged, 21/32 x 139 in. OC (BX136)
- MITSUBISHI Servo Motor HGKR43K (HG-KR43K)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- CAMOZZI Quick Coupling (5051 1/4)
- RBC Spherical Plain Bearing-Self-Lubricating (03-824-05)
- SKF Spherical Plain Bearings (GE15C)
- TRITAN Spherical Plain, 70mm Bore, 105mm OD (GE 70ES)
- TRITAN Spherical Plain, 35mm Bore, 62mm OD (GEH 35ES)
- TRITAN Spherical Plain Bearing, 1.788" Ball Dia. (GEZ 104ES)
- SKF Spherical Plain Bearings (GE12E C2)
- RBC Spherical Plain Bearings (B16EL 7/8X2X1-5/8)
- Silverthin Bearing Plain Bearings