Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Gray, 5-1/2 yd. L, 3/4 in. W
Mfr # .34053415.5
Zoro # G3782521
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silvertape
- MFR # .34053415.5
- Zoro # G3782521
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 1/2 yd |
Length | 5-1/2 yd. |
Tape Core Diameter | 3 in |
Width | 3/4" |
Imperial Tape Length | 5 1/2 yd |
Metric Tape Length | 5.02 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Firm Foam Tape, Tape Brand SilverTape, Series ST 5341, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- DEVCON Red Epoxy, 2 lb. Can (11760)
- ZORO SELECT Duct Tape, Black, Rubber, 48mm W, PK12 (TC600-Black)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 1" x 60 yds., Kraft, 36/Case (T9452517)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- SILVERTAPE Foam Tape, Clear, 1 in. W, 31 mil, Acrylic (10051085.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- Silvertape Foam Tape