Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 5-1/2 yd. L, 31 mil
Mfr # .50051085.5
Zoro # G3782479
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silvertape
- MFR # .50051085.5
- Zoro # G3782479
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 1/2 yd |
Length | 5-1/2 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 12.7 mm |
Metric Tape Length | 5.02 m |
Imperial Tape Width | 1/2 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5108, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- KING INNOVATION Waterproof Pipe Wrap Tape, 2" x 100 ft. (86080)
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- GORILLA GLUE Sealant, 10 oz, Cartridge, White, Silicone Base (108318)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- ZORO SELECT Double Sided Tape, Acrylic, 3/4" W (TC10112-0.75" X 5.5YD)
- Silvertape Foam Tape