Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 5-1/2 yd. L, 20 mil
Mfr # .50053055.5
Zoro # G3782427
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silvertape
- MFR # .50053055.5
- Zoro # G3782427
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 1/2 yd |
Width | 1/2" |
Tape Core Diameter | 3 in |
Length | 5-1/2 yd. |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 1/2 yd |
Metric Tape Length | 5.02 m |
Metric Width | 12.7 mm |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5305, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 3", Clear, 40 mil, 5PK (4910)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- SYSTEM THREE RESINS SculpWood Putty Epoxy Filler, 8oz Kit (1600K10)
- LOCTITE 2 gm Super Glue Cyanoacrylate Super Glue Gel (235495)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 3/4 in. W (.34053415.5)
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- Silvertape Foam Tape