Shop All Double Sided Foam Tapes
Silvertape
Foam Tape, Clear, 5-1/2 yd. L, 1 in. W
Mfr # 10053055.5
Zoro # G3782418
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
- Tape Color Transparent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silvertape
- MFR # 10053055.5
- Zoro # G3782418
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 1/2 yd |
Width | 1" |
Tape Core Diameter | 3 in |
Length | 5-1/2 yd. |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 5.02 m |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5305, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wood Glue, Honey Cream, 29/64 in Dia, 10 in L, 30 to 60 sec Begins to Harden, 12 PK (23X758)
- 3M 3M 4952 VHB Tape 0.5" x 5yd, White, 45 mil (4952)
- 3M Film Tape, Skived PTFE, Gray, 2 In. x 5 Yd. (5480)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Bright Red, 2 PK (M9011-1-0)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Double Sided Tape, 3/4 in., Clear, 36 yd. (5310)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 3/4 in. W (.34053105.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1 in. W (10064115.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- 3M Wrap Repair Silicone Tape, 03625, 1", PK24 (03625)
- Silvertape Foam Tape