Shop All Double Sided Foam Tapes
Silvertape
Double Sided Tape, 3/4 in., Clear, 5-1/2 yd
Mfr # 5310
Zoro # G9509053
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 5 1/2 yd
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silvertape
- MFR # 5310
- Zoro # G9509053
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 1/2 yd |
Length | 5-1/2 yd. |
Width | 3/4" |
Tape Core Diameter | 3 in |
Metric Tape Length | 5.02 m |
Imperial Tape Length | 5 1/2 yd |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Transparent Firm Foam Tape, Tape Brand SilverTape, Series ST 5310, Imperial Tape Length 5 1/2 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 1/2 yd, Maximum Tape Performance Temperature 212 Degrees F, Minimum Tape Performance Temperature 40 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Safety, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Contact Cement, 14270 Series, Clear, 3 oz, Bottle, 1:01 Mix Ratio, 1 hr Functional Cure (14270)
- FROST KING FOAM TAPE 3/4""X1/4""X17' (L342H)
- LOCTITE Solvent Based Gasket Sealant, 1 pt, Red, Temp Range -65 to 500 Degrees F (1540591)
- DOMINATOR Stone+ Sealer Gloss 1 gal. (PST01G)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 3/4 in. W (.34064115.5)
- SILVERTAPE Foam Tape, Clear, 1 in. L, 1 in. W, PK36 (1x15310/36)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1/2 in. W (.50053415.5)
- SILVERTAPE Foam Tape, Gray, 5-1/2 yd. L, 1 in. W (10053415.5)
- SILVERTAPE Foam Tape, Clear, 5-1/2 yd. L, 1/2 in. W (.50053105.5)
- 3M 3M 4930 VHB Tape 1.5" x 1.5", White, 25 mil, 100PK (4930)
- Silvertape Double Sided Foam Tapes