Shop All Mobile Computers & Accessories
Silverstone
Silverstone Technology TJ08B-E Temjin Micro TAX PC Tower Case with One 180mm Air Penetrator Fan - Black
Mfr # TJ08B-E
Zoro # G004030697
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # TJ08B-E
- Zoro # G004030697
- UPC # 844761007973
- Country of Origin China
- Category Mobile Computers & Accessories
Description
In 2006, SilverStone launched the Temjin TJ08, an impressive micro-ATX tower case with then unheard of dual 120mm fan configuration. It helped pioneered the idea of big tower cooling performance in small packages. Five years later, improved technology and design has enabled SilverStone engineers to create another pioneering small tower case in the TJ08 Evolution (TJ08-E). To improve cooling performance, a class leading Air Penetrator 180mm fan was installed behind the front panel to create virtual airflow tunnel with positive air pressure, which also improves quietness and dust prevention.
Standard enthusiast features retained or improved include removable motherboard tray and top panel, CPU back plate cutout, all black painted interior, removable filters for all intake vents, and beautifully finished aluminum front panel.
Features unique to the TJ08-E are its ability to accommodate long cables from high-end power supply and storage room for one 2.5" hard drive and up to five 3.5" hard drives. If you are looking for a classic, cleanly styled premium micro-ATX tower with the latest chassis construction technology to house top-of-the-line components, the TJ08-E is it.
Includes one 180mm Air Penetrator fan for positive pressure cooling.
Removable motherboard tray and top panel.
Quick access filters to prevent dust buildup.
Convenient wire and cable routing pathways.
Adjustable holder for large CPU coolers.
Motherboard back plate opening behind CPU area for quick cooler assembly.
Impressive storage capacity up to five 3.5" hard drives and one 2.5" drive.
Material: Aluminum front panel, steel body.
Motherboard: Micro-ATX, DTX, Mini-ITX.
Expansion Slot: 4.
Power Supply: 1 x optional standard PS2(ATX) up to 160mm.
Expansion Card: Compatible up to 13.25" long.
Limitation of CPU cooler: 165mm.
Limitation of PSU: 160mm (recommended), 180mm (maximum).
Dimension: 210mm(W) x 374mm(H) x 385mm(D).
Extra: support two Kensington locks.
Drive Bay:
External: 5.25" x 2; 3.5" x 1 (compatible with one 3.5" hard dirve).
Internal: 3.5" x 4, 2.5" x1.
Cooling System:
Front: 1 x 180mm AP181 intake fan, 700/1200rpm, 18/34dBA (backwards compatible with 140mm fan).
Rear: 1 x 120mm fan slot
Standard enthusiast features retained or improved include removable motherboard tray and top panel, CPU back plate cutout, all black painted interior, removable filters for all intake vents, and beautifully finished aluminum front panel.
Features unique to the TJ08-E are its ability to accommodate long cables from high-end power supply and storage room for one 2.5" hard drive and up to five 3.5" hard drives. If you are looking for a classic, cleanly styled premium micro-ATX tower with the latest chassis construction technology to house top-of-the-line components, the TJ08-E is it.
Drive Bay:
Cooling System:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON Addon Alcatel-Lucent Isfp-Gig-Sx Compatible Taa Compliant 1000Base-Sx (ISFP-GIG-SX-AO)
- TRIPLETT HD 4K CCTV Monitor, TFT LCD, 7" Screen Sze (HDCM-4K)
- ILC Replacement for Tadiran Tl-5903 (TL-5903 TADIRAN)
- ALL START IonMetal 7,800mAh Phone Charger (582)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- SYBA SYBA SY-ACC65047 Accessory 50 Piece Computer Network Installation Tool Kit with Multi-Module Cable Tester (SY-ACC65047)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- Silverstone Mobile Computers & Accessories