Shop All Internal Hard Drives
Silverstone
Silverstone Technology SDP09 2.5 in. Sata HDD-SSD Adapter for 3.5 in. Hot-Swappable Drive Bays
Mfr # SDP09
Zoro # G404012194
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # SDP09
- Zoro # G404012194
- UPC # 844761007249
- Country of Origin China
- Category Internal Hard Drives
Description
The SDP09 is an internal bay adapter designed to fit one 2.5" hard drive or SSD for use in 3.5" hot-swap SATA drive cages and cases. This is made possible unlike other types of SSD or 2.5" adapters in that the SDP09 replicates the exact location of SATA data and power connectors as on standard 3.5" SATA hard drives. The all metal construction also ensures that the SDP09 will be capable of being used repeatedly for hot-swapping without breaking or deformation.
All metal construction.
Designed for hot-swap capable drive cages and cases.
Fits in any 3.5" drive bay with SATA interface.
Compatible with any 2.5" device.
Color: Nickel.
Material: 1.0 mm SPCC with nickel plating.
Application: 3.5" hot-swappable drive bay.
Capacity: 1 x 2.5" hard drive or SSD.
Interface: SATA3.0 (Max. 6Gbps).
Overall Dimension: 101.6mm (W) x 25.4mm (H) x 146mm(D).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- CRUCIAL DDR4-3200 8GB/1Gx64 CL22 Desktop Memory (CT8G4DFRA32A)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Yuntong YT-12220 - 2 Pack (ML22-12GELMP2662)
- DANTONA Battery 6 Volt Nickel Cadmium Dantona Power Tool Battery (TOOL-213)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- HP ENTERPRISE Hpe 480Gb Sata Mu Sff Sc Mv Ssd (P18432-B21)
- CRUCIAL BX500 480GB 2.5in. SATA3 Solid State Drive (Micron 3D NAND) (CT480BX500SSD1)
- HPE ISS BTO 1.2TB SAS 10K SFF SC DS HDD, 872479B21 (872479-B21)
- QNAP Qnap Hard Drive Tray Black (SP-TS-TRAY-BLACK)
- Silverstone Internal Hard Drives