Shop All Internal Hard Drives
Silverstone
SilverStone Technologies TP01-M2 110 mm Length Up to M.2 Thermal Pad for M.2 SSD; Blue
Mfr # TP01-M2
Zoro # G603969985
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # TP01-M2
- Zoro # G603969985
- UPC # 844761014629
- Country of Origin China
- Category Internal Hard Drives
Description
Features
- Efficient heat conduction pad for reducing temperature
- Supports M.2 SSD up to 110mm in length
- Safe and easy to use
- Color: Blue
- Material: Silicone
- M.2 Length Support: ≦110 mm
- Thermal Conductivity: 4W/m.k
- Operating Temperature: -40°C ~ 200°C
- Thermal Pad Thickness: 0.5 mm & 1.5 mm
- Dimension: 0.79" x 0.06" x 3.94"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Portable Bt Karaoke Speaker System (PWMA335BT.5)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- MIGHTY MAX BATTERY 12V 35AH Replacement Battery for Universal Battery 45976 UB12350 (ML35-12557)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Power-Sonic PS121000B, PS12000 (MAX3962275)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- SEAGATE Barracuda 500GB 5400RPM SATA 6.0GB/s 128MB Hard Drive (2.5in.) (ST500LM030)
- MICRON Crucial Mx500 1000Gb 2.5 Inch Ssd (CT1000MX500SSD1)
- WD BULK 1TB WD Gold Datacenter HD, WD1005FBYZSP (WD1005FBYZ)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- KIOXIA Pm7-V Series - Ssd - Enterprise - 1600 Gb - Sas (KPM7XVUG1T60)
- Silverstone Internal Hard Drives