SilverStone Technologies RVZ03B-ARGB Slim Computer Case for Mini-ITX Motherboard
Mfr # RVZ03B-ARGB
Zoro # G804164493
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # RVZ03B-ARGB
- Zoro # G804164493
- UPC # 844761016425
- Country of Origin China
- Category Server Enclosures & Racks
Description
SilverStone RVZ03-ARGB is a further evolution of the highly rated RAVEN Z RVZ01-E, a slim form factor case with tremendous capability. It has the same optimized interior that has room for a standard ATX PS2 power supply and support for some the biggest consumer graphics cards on the market with superb air cooling performance. Designed for use in either vertical or horizontal orientation, it can be placed comfortably in any space-constrained environment that requires a powerful PC. For those looking to build a slim form factor PC with extra flair, the RVZ03-ARGB’s inclusion of addressable RGB lighting and control box bring about another exciting chapter to the famed RAVEN series of computer cases.
Features- Signature RAVEN styled front panel adorned with addressable RGB light strip
- Mini-ITX motherboard & ATX PSU compatible for wide array of building possibilities
- Support cards up to 13 inches (330mm) to fit most high-end GPUs for compute power far exceeding consoles
- Maximum performance in slim form factor with support for AIO liquid cooling
- Positive air pressure design for excellent cooling/quietness and dust-prevention
- Fits in nearly any environment with horizontal or vertical orientation
- Material: Reinforced plastic outer shell, steel body
- Motherboard: Mini-DTX, Mini-ITX
- Drive Bay: Internal2.5 x 3
- Power Supply: Optional PS2(ATX)
- Expansion Card: Compatible up to 13" (330mm) long, width restriction-5.88" (149mm)
- Limitation Of Psu: 150mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Powercell PC6120 (ML12-6F300832)
- VERTEX STANDARD Cable, Radio to Radio Cloning (CT27)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- SILVERSTONE Raven 5 Full Tower Windowed Case - Black (RV05B)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- HAMMOND 3U FLAT ALUMINUM RACK Panel (PBPA19005LG2)
- Silverstone Server Enclosures & Racks