Shop All Server Enclosures & Racks
Silverstone
SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case
Mfr # RM21-304
Zoro # G704159575
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # RM21-304
- Zoro # G704159575
- UPC # 844761014537
- Country of Origin China
- Category Server Enclosures & Racks
Description
Features
- Backplane Support for 4 port SAS / SATA drives and 6 Gb/s Mini-SAS SFF-8087
- Supports four 2.5" / 3.5" SAS/SATA HDD / SSD
- Includes three 80 x 15mm PWM fans
- Independent drive status LED
- Supports Micro ATx motherboards
- Supports four low profile PCI / PCIe slots
- Auto lock handle design easily secures to rackmount cabinet without screws
- Chassis Power LED x 1- Blue
- Chassis HDD Access x 1- Green
- Chassis LAN LED x 2- Green
- HDD Tray
- HDD Tray HDD Power LED x 8- Yellow
- HDD Tray HDD Access x 8- Blinking green
- SAS-1 / SAS-2 / SAS-3
- SATA-1 / SATA-2 / SATA-3
- Chassis Form Factor: 2U
- Mother Board: Micro ATx (9.6" x 9.6"), Mini-ITx (6.7" x 6.7")
- Drive Bay External: 3.5" or 2.5" HDD/SSD hot-swap x 4
- Drive Bay Internal: 3.5" x 1, 2.5" x 1 (up to 15 mm), slim optical x 1 (up to 12.7 mm)
- Cooling System: 80 x 15 mm ball bearing Fan x 3, 4000±10%RPM
- Power Supply: 2U single or 2U redundant / PS2 (ATx) up to 160 mm deep and 86.3 mm height (not included)
- Limitation of CPU Cooler: 68 mm
- Power Connector on HDD Backplane: 4-Pin peripheral x 2
- Expansion Slot: Low profile PCI / PCIe x 4
- Front Iinout & Output Port: USB 2.0 x 1, USB 3.1 Gen 1 Type-A x 1
- Front Buttons: Power On / Off, System reset
- HDD Backplane: 4 Ports SAS / SATA to Mini-SAS SFF-8087 x 1
- Main Metal Thickness: 1 mm
- Capacity: 18.3 Ltr
- Dimension: 16.93" x 3.48" x 18.9"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Tripod 6 ft. Speaker Stand (PSTND2)
- FELLOWES Gel Crystals Keyboard, Wrist Rest, Blue (91137)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 2 Pack (ML4-6MP2191066677)
- GIGASTONE Class 10 8GB UHS-1 microSDHC Card and SD Adapter (GS-2IN1C1008G-R)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- SILVERSTONE SilverStone RAVEN Series RVZ01B No Power Supply Mini-ITX Desktop Case - Black (RVZ01B)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- SILVERSTONE Silver Stone Technologies FF121B Black 120 mm Case Fan Grill & Filter Kit (FF121B)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- SILVERSTONE Sugo Series No Power Supply Mini-ITX Desktop Case - Black (SG05BB-LITE)
- HAMMOND 2U SLOTTED STEEL VENTED Panel (PVSS19003BK2)
- Silverstone Server Enclosures & Racks