Shop All Networking Hardware
Silverstone
SilverStone Technologies MS11C USB 3.1 Gen 2 Type-C M.2 NVMe SSD Enclosure; Charcoal
Mfr # MS11C
Zoro # G103932120
product price: $76.65
/ea
Free Shipping & Returns
$76.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # MS11C
- Zoro # G103932120
- UPC # 844761017477
- Country of Origin China
- Category Networking Hardware
Description
Features
- Latest USB 3.1 Gen 2 interface up to 10Gb/s super speed transfer rate
- Support various lengths of M.2 SSD (22x42mm,22x60mm,22x80mm)
- Supports TRIM to the SSD
- Supports PCI Express Rev 3.1a
- Supports NVM Express 1.3
- Supports USB Attached SCSI Protocol(UASP) Specification Rev. 4
- Aluminum alloy case and built-in thermal pad
- No driver installation required
- Solid Blue- Powered
- Blinking Blue- Reading / writing
- Color: Charcoal
- Material: Aluminum
- Application: USB 3.1 Type-C NVMe M.2 SSD enclosure
- Controller: JMicron JMS583
- Transfer Interface: 10Gb/s USB 3.1 Type-C
- Drive Interface Support: PCIe Gen3 x 2
- USB Cable Length: 300 mm
- Thermal Conductivity: 1.5W/m.k
- Operating Temperature: -40°C ~ 220°C
- Thermal Pad Thickness: 0.5 mm, 1.5 mm
- Dimension: 4.21" x 0.43" x 1.28"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN Uniden PRO505XL 40-Channel Bearcat CB Radio (PRO505XL)
- ULTRALAST Battery 3.6 Volt Nickel Cadmium Ultralast Cordless Phone Battery (UL124)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC Back-UPS XS LCD BR1000G - 2 Pack (ML7-12MP2368113041)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for SLAA12-35C, SLADC12-35J - 2 Pack (ML35-12MP2569155161105312)
- SILVERSTONE Silver Stone NT07-115X Nitrogon 80 mm Low Profile CPU Cooler for Intel 1156; 1155; 1150 (NT07-115X)
- SILVERSTONE SilverStone Technologies SDP12 3.5 in. Device Bay to Two M.2 SATA & One M.2 NVMe SSD Adapter with 2x SATA Cable; Black (SDP12)
- SILVERSTONE Smart Four Port USB 3.0 Hub with Fast Charging (EP03B)
- DYNAMICFUNCTION 2560 x 1600 6 ft. USB-C to DVI Adapter Cable (DY172389)
- DEWALT Tool Tag, Bluetooth, GPS, Wi-Fi (DCE081)
- ZYXEL COMMUNICATIONS Usg Flex 200 Utm Bundle (USGFLEX200BUN)
- SANOXY PCI-E 6-pin to 2x 6+2-pin 6-pin/8-pin Power Splitter Cable PCIE PCI Express (SANOXY-CABLE36)
- Silverstone Networking Hardware