Shop All Chandeliers
Silverstone
SilverStone Technologies FG121 Plastic Fan Grille & RGB LED Strip - 24 Piece
Mfr # FG121
Zoro # G804140886
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # FG121
- Zoro # G804140886
- UPC # 844761014650
- Country of Origin China
- Category Chandeliers
Description
Features
- Displays any color by use of a RGB LED control box or capable motherboard
- Integrated 24 pcs RGB LED Strip for brilliant light effects
- Highly flexible and compatible with all 120mm fans
- 24 Piece
- Material: Plastic fan grille and 24 pcs RGB LED Strip
- Pin Definition: +12V, G, R, B
- Application: 120 mm fan grille, LED kit
- Rated Voltage: 12V DC
- Rated Current: 0.48 A
- Dimension: 4.72" x 4.72" x 0.24"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led N/Dim 12V 3W/20W Repl (BP20G4/830/LED)
- SURE-LITES Exit, Dc Hous, Unv, Rng, W Bat, 2 Side, Sd (CX72SD)
- ILC Replacement for Eiko Led15wa19/omn/840-dim-g9 replacement light bulb lamp (LED15WA19/OMN/840-DIM-G9 EIKO)
- ILC Replacement for Damar 362 MED TO Mogul Adapter (362 MED TO MOGUL ADAPTER DAMAR)
- MAXIM Symphony 3-Light 19" Wide Oil Rubbed Bronze Chandelier (11235SAOI)
- DESIGNERS FOUNTAIN Mission Ridge 3 Light Rustic Warm Mahogany with Goldenrod Glass Shades Chandelier For Dining Rooms (82183-WM)
- ALADDIN LIGHT LIFT Standard Mount All1000 (ALL1000)
- EUROFASE Fanton Contemporary LED Wall Sconce, 2-Light, 1300 Lumens, Frosted/Chrome (34032-027)
- MAXIM Flambeau 6-Light 24.75" Wide Black / Antique Brass Chandelier (16125CLBKAB)
- Z-LITE Arden Linear Chandelier, 17-Light, 18 In.W x 42 In.L x 12 In.H, Rubbed Brass/Clear (651P-17L-RB)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- Silverstone Chandeliers