Shop All Computer Power Supplies
Silverstone
SilverStone Technologies ET550-HG 550 watt Semi-Modular 80 Plus Gold Computer Power Supply; Black
Mfr # ET550-HG
Zoro # G903881543
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # ET550-HG
- Zoro # G903881543
- UPC # 844761015794
- Country of Origin China
- Category Computer Power Supplies
Description
Features
- High efficiency with 80 PLUS Gold certification
- Semi-modular cables facilitate cable management
- 24/7 continuous power output with 40°C operating temperature
- Class-leading single +12V rail
- Silent running 140mm fan with 18 dBA
- PCIe 8pin and PCIe 6pin connectors Support
- All-black flat cables design
- Over Current Protection
- Over power Protection
- Over voltage Protection
- Short circuit Protection
- 1 x 24 / 20-Pin motherboard Connector (500 mm)
- 1 x 8 / 4-Pin EPS / ATx 12V Connector (750 mm)
- 2 x 8 / 6-Pin PCIe Connector ("500 mm / 150 mm" x 2)
- 9 x SATA Connector ("500 mm / 150 mm / 150 mm" x 3)
- 3 x 4-Pin Peripheral Connector (500 mm / 150 mm / 150 mm)
- 1 x 4-Pin Floppy Connector (500 mm / 150 mm / 150 mm / 150 mm)
- GPU Support list
- Compatible with ATx12V v2.4
- Color: Black(Lead-Free Paint)
- Maximum DC Output: 550 watt
- Amps: 45A
- Power Density: 267 watt per liter
- Combined +3.3V & +5V: 110 watt (+3.3V & +5V)
- Combined +12V: 540 watt
- Input Voltage: 90 ~ 264 Vrms
- Input Frequency Range: 47Hz ~ 63Hz
- PFC: Active PFC(PF>0.9 at full load)
- Efficiency: 87% ~ 90% at 20% ~ 100% loading
- MTBF: 100,000 hours
- Operating Temperature: 0°C ~ 40°C
- Cooling System: Single 140 mm silent Fan
- Form Factor: ATx
- Noise Level: 18dBA minimum
- Certification: 80 PLUS Gold
- Low Noise: 120 mm
- Dimension: 5.91" x 3.39" x 6.3"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRUCIAL Crucial 32GB 2 x 16 GB DDR4, CT2K16G4SFD824A (CT2K16G4SFD824A)
- LEVITON Occ Snsr, PIR/Usonic, 120-277V AC, Wht (OSSMT-GDW)
- ZORO SELECT Sealed Lead Acid Battery, 12VDC, 24Ah (47023)
- ILC Replacement for I-stat Mj09 Battery (MJ09)
- SILVERSTONE SilverStone Technologies PP09 Routing Sleeved Cables for Professional Look & Cable Management (PP09)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- ADD-ON Addon Hp 710412-001 Compatible 90W 19V At 4.7A Laptop Power Adapter (710412-001-AA)
- SCHNEIDER ELECTRIC Power supply module, Modicon X80, 24 to 48V DC, 31.2W (BMXCPS3020)
- Silverstone Computer Power Supplies