Shop All Expansion Cards
Silverstone
SilverStone Technologies ECM25 M.2 Port to PCIe x4 Adapter Card
Mfr # ECM25
Zoro # G603709802
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ECM25
- Zoro # G603709802
- UPC # 844761016890
- Country of Origin China
- Category Expansion Cards
Description
Features
- Converts one M.2 port (M key) into one PCIe x4 interface
- Only 32mm tall when installed, easily fits in 1U Chassis
- Built-in LED indicator for showing PCIe NVMe status
- Supports 2230,2242,2260 and 2280 length M.2 SSD
- No driver installation required
- Microsoft Windows 7 (32bit/64bit), 8/8.1/10 (32bit/64bit) or future release version
- Mac OS 10.2.8 or above
- Linux
- LED Indicator PCIe M.2 SSD Read & Write LED: Blue blinking
- Interface: PCI Express x 4
- SSD Interface: M.2 (NGFF)
- Module Key: PCIe x 4 NVMe-based M key
- Support Length of M.2 SSD: 30 mm, 42 mm, 60 mm, 80 mm
- Dimension: 1.26" x 0.24" x 3.94"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC High Energy D Alkaline Batteries 12 pk Clamshell (813-12PPK)
- MONOPRICE CPU Cord, Mini Display-DVI-D Sgl Male, 6ft (5999)
- ILC Replacement for Asus X555 Battery (X555)
- ILC Replacement for Swatch Irony Diaphane Chrono (IRONY DIAPHANE CHRONO SWATCH)
- SILVERSTONE SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling (ECM22)
- SUPERMICRO Accessory PCIe Add-On Card for up to Two NVMe SSDs Brown Box (SU33756)
- RIDGID Ridgid 42163 Power Spin Cable (42163)
- AS SEEN ON TV 32GB Micro San Disk Card (AS122845)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- Silverstone Expansion Cards