Shop All Expansion Cards
Silverstone
SilverStone Technologies ECM22 Dual M.2 to PCI-E x4 NVME SSD & SATA 6 G Adapter Card with Advanced Cooling
Mfr # ECM22
Zoro # G604012581
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ECM22
- Zoro # G604012581
- UPC # 844761014926
- Country of Origin China
- Category Expansion Cards
Description
Features
- Exposed gold inlays efficienty cool installed M.2 SSD for consistently high performance
- Supports M.2 SSD up to 110mm in length
- Converts one M.2 port (M key) into one PCIe x4 interface
- Converts a second M.2 port (B key) into SATA interface
- Supports two M.2 SSD simultaneously
- Includes optional Low-profile expansion slot
- No driver installation required
- Power LED- Red
- SATA M.2 SSD Read / Write LED- Orange
- PCIe M.2 SSD Read / Write LED- Blue
- Microsoft Windows 7 (32bit/64bit), 8/8.1/10 (32bit/64bit) or future release version
- Mac OS 10.2.8 or above
- Linux
- Interface: PCI Express x4 / SATA 6 Gbps
- SSD Interface: M.2 (NGFF)
- Module Key: PCIe x4 NVMe-based M key & SATA-based B key
- Number of Drives: 2
- Support Length of M.2 SSD: 30 mm, 42 mm, 60 mm, 80 mm, 110 mm
- Thermal Conductivity: 1.5W/m.k
- Operating Temperature: -20 °C ~ 180 °C
- Thermal Pad Thickness: 1.0 mm & 1.5 mm
- Dimension: 4.76" x 0.43" x 6.19"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Proj cord, HDMI to M1-D(P+D) Male, 6ft (2696)
- AMERICAN HUNTER Battery Charger, 6/12V (BL-C6/12)
- PANASONIC Panasonic:Panasonic CR2025 3V Lithium Battery, PK 5 (Pan-CR2025)
- ZORO SELECT Badge Holder, Vertical, 3-1/4" H, PK5 (52RU31)
- ADVANTECH Port Pwr 9Pin 232/422 Conv (BB-422PP9R)
- ADD-ON Addon Intel I210T1 Comparable 10/100/1000Mbs Single Open Rj-45 Port (I210T1-AO)
- ADD-ON Addon Hp 647594-B21 Comparable 10/100/1000Mbs Quad Open Rj-45 Port (647594-B21-AO)
- ADVANTECH Port Powered 232 To Ttl Conv (BB-232LPTTL)
- STARTECH.COM M.2 to U.3 Adapter, PCIe M.2 SSD to 2.5inch U.3 Host Converter, TAA Compliant (1M25-U3-M2-ADAPTER)
- SPARK Lil Chizler Hard Card (SP445272)
- ADVANTECH Triple Isolated Rs-485/422 Din Rail Repeater (BB-485OPDRI)
- Silverstone Expansion Cards