Shop All Mobile Computers & Accessories
Silverstone
Silverstone RL06BR-W Atx Tower Computer Case With 120 mm. Exhaust Fan In Black And Red With Side Panel Window - 12 x 10.2 in.
Mfr # RL06BR-W
Zoro # G804030453
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # RL06BR-W
- Zoro # G804030453
- UPC # 844761014285
- Country of Origin China
- Category Mobile Computers & Accessories
Description
Features
- Stunning exterior styling with fine details
- Super clean internal look with PSU and drive bay cover
- Quick access filters for easy cleaning
- Motherboard back plate opening for quick CPU cooler assembly
- All black painted interior for stylish look
- Supports graphics cards up to 13.7 in. -348mm
- Made With High Quality Meterial
- Size - 12 x 10.2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Pro Microphone Bulk Cable, 500 ft., 8.0mm (5980)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- POWERSTAR Replacement Battery Ml7-12-12 Volt 7.2 Ah Sla Battery (PS12-9-03)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- ZEBRA TECHNOLOGIES Zebra Single Screen Protector for EC50 and EC55 Mobile Computers SG-EC5X-SCRNPT1-01 (105SGEC5SCRNP)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- DIONIS VERBENA CRM HAND CRM 1OZ (Z51201-6)
- LOGITECH Logitech - Computer Accessories 960-001201 Mic HD Video and Audio Conferencing System for Small Meeting Rooms (960-001201)
- Silverstone Mobile Computers & Accessories