Shop All Data & Ethernet Cables
Silverstone
SilverStone CP11 300mm SATA to SATA Cable; Blue
Mfr # CP11
Zoro # G204047044
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # CP11
- Zoro # G204047044
- UPC # 844761010638
- Country of Origin China
- Category Data & Ethernet Cables
Description
Specifications
- Features:
- Ultra thin cable design for use on any motherboard
- High quality construction for top speed and reliability
- Super low-profile connectors
- Connector ;Type: 2x SATA Connectors w/ Lateral 90 angle
- Transmitting Speed: ;6Gb/s
- Color: Black connector, blue cable
- Cable Length: 300 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANOXY USB Wired 7 keys 3200DPI Led Optical Gaming Mouse (SANOXY-Mous-Wir)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Truck PAC ES1240 for ES8000 JumpStarter (ML22-12GEL564)
- MORPHEUS 360 Spire True Wireless Earbuds Bluetooth In-Ear Headphones with Microphone, Pure Black (TW1500B)
- VERACITY Powerstar Ethernet Poe Over Camera Unit (VHW-HWPS-C)
- BESTLINK NETWARE Bulk PC Round Cable- 25 Conductor- 100ft (180322)
- GENSPEED Cable, Cat 5e, 24 AWG, 1000 ft, White (2133774E)
- ADIPRO 23/4 C6 CMR/FT4 WHT 1M RL/BOX UL/ETL 100% COPPER (0E-CAT6RWH)
- MONOPRICE Voice and Data Patch Cord, 3 ft L, PK10 (15153)
- VANCO INTERNATIONAL Vanco International AC3KX Vanco 3.5Mm Stereo Plug To 2 - Rca Female Jacks Y Adapter 6 in. (AC3KX)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- Silverstone Data & Ethernet Cables