Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1
Mfr # TS11G-C
Zoro # G503970005
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # TS11G-C
- Zoro # G503970005
- UPC # 844761012526
- Country of Origin China
- Category Internal Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an external hard drive docking station made to accommodate 2.5 or 3.5 drive at speeds up to 10Gb/s with its USB 3.1 Gen2 capability and Type-C connector. This plug and play device is easy to setup and with its tray-less design, a user can quickly hot-swap drives on it in no time. For enthusiasts or professionals requiring even greater performance, this also equipped with UASP (USB Attached SCSI Protocol) so those with computers that support it can take their data transfer rate up another level.
ÿSupports UASP (USB Attached SCSI Protocol) function for even faster performance
Features- Aluminum body with tool-free and tray-less design
- Supports all 2.5 and 3.5-inch SATA drives up to any capacity
- Plug & play with support for hot-swapping
- Color: Gold
- Material: Aluminum body with plastic-ABS cover
- Data Transfer Rate: USB 3.1 Gen2 up to 10Gbps (Compatible with USB 3.0 / 2.0 / 1.1)
- Connectors: USB 3.1 Type-C
- Chipset: ASM1351
- Driver Interface Support: SATA I / II / III
- Dimension: 4" H x 7" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABRA Talk 65 Wireless Bluetooth Noise Canceling Earset (100-98230000-02)
- ADD-ON Addon Cisco Sfp-10G-Lrm Compatible Taa Compliant 10Gbase-Lrm Sfp+ (SFP-10G-LRM-AO)
- INNOVERA CD/DVD Envelope, White, PK50 (IVR39403)
- THERMALTAK Thermaltake Th420 Argb Sync - Snow Edition - Processor Liquid Cooling (CL-W367-PL14SW-A)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- WD BULK 1TB Cavier Blue SATA 6Gbs, WD10EZEXSP (WD10EZEX)
- SEAGATE Barracuda 4TB SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST4000DM004)
- COMPAQ Quantum Fireball St Hdd Hard Drive 2160Mb Scsi 3.5 Memory Module (00-PCXRE-AC)
- SAMSUNG 870 QVO Series 8TB 2.5 inch SATA Solid State Drive (MZ-77Q8T0B/AM)
- SEAGATE Skyhawk Ai St8000Ve001 - Hard Drive - 8 Tb - Sata 6Gb/S (ST8TBVE001)
- WESTERN DIGITAL WD Blue 1TB Solid State Drive, 2.5 in. Internal, SATA (WDS100T3B0A)
- Silverstone Internal Hard Drives