Silver Stone Technologies SX500-LG 500W Sfx-L Form Factor 80 Plus Gold Full Modular Lengthened Power Supply with 12V Single Rail
Mfr # SX500-LG
Zoro # G103970207
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # SX500-LG
- Zoro # G103970207
- UPC # 844761010683
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
For small form factor enthusiasts, the standard SFX power supply form factor has excellent combination of size, power, and affordability. At 100mm deep, however, the standard SFX PSU is also limited in fan size to 80mm. While advances in engineering and components have made modern high-end SFX PSUs quieter than ever, there is still inherent limitation with 80mm fans ability to dissipate heat at maximum loading conditions while maintaining satisfactory noise profile for users sensitive to higher-pitch sounds. With this in mind, SilverStone has released a lengthened variation of the SFX form factor called, SFX-L. With 30mm of added depth, a SFX-L power supply has enough room to fit a 120mm fan, thus its maximum load noise can be not only lower in intensity (via slower fan speed), but also lower in pitch (due to larger fan size).
Features- Silent running 120mm fan with intelligent semi-fanless operation (SX500-LG V1.0)
- Silent running 120mm fan with 18dBA minimum (SX500-LG V2.0)
- Support SFX-L form factor and ATX via included bracket
- High efficiency with 80 PLUS Gold certification
- 100% modular cables
- All cables made with flexible flat arrays
- 500W continuous power output at 40 operating temperature rated for 24/7 operation
- Class-leading single +12V rail with 40A
- Strict ñ3% voltage regulation and low ripple & noise
- Support dual PCI-E 8/6pin connectors
- Active PFC
- All Japanese capacitors
- Color: Black
- Max. DC Output: 500W
- Power density: 484W per liter
- combined +3.3, +5V: 105W
- combined +12V: 480W
- Input Voltage: 90V to 264V
- Input Frequency Range: 47Hz to 63Hz
- PFC: Ac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Adapter, White Mini DVI, HDMI, 5-1/2" L (4852)
- TYCON SYSTEMS 48V 900W Lead Acid AGM Battery Charger (TP-BC48-900)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Golden Technologies LiteRider GL110 - 2 Pack (ML22-12MP21141114682)
- EVEREADY Super Heavy Duty 9-Volt Zinc Carbon Batteries Carded (1222SW)
- SILVERSTONE Silver Stone Technologies ST70F-PB Silent 120 mm Fan with 18Dba; Efficiency 80Plus Bronze Certification; Fully Modular Cable (ST70F-PB)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE Silver Stone Technologies SG11B Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case; Compatible with ATX PSU Cases - Black (SG11B)
- ICC ICC ICCMSJHK44 J Hook; 2 in. (ICCMSJHK44)
- Silverstone Computer Enclosure Accessories