Silverstone

Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply


product price: $183.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.

As desktop computers continue to advance toward ever more efficient and smaller designs, SilverStone is helping to drive the efficiency movement by releasing the Strider Platinum series of power supplies. Created to be the smallest fully modular ATX power supplies with 80 PLUS Platinum efficiency, they are also incredibly quiet with the ability to run in fanless mode. If the loading condition is below 20%, the fan in the power supply can remain off for silent operation during idle or low powered computing activities. Other great features inherited from previous Strider series include ñ3% regulation, powerful single +12V rail, 24/7 continuous power output, and multiple PCI-E cables. For those looking to build highly efficient systems in small footprints, the Strider Platinum is definitely the best choice

Features
  • Compact design with a depth of 140mm for easy integration
  • High efficiency with 80 PLUS Platinum certification
  • 100% modular cables
  • 24/7 continuous power output with 40 operating temperature
  • Class-leading single +12V rail
  • Strict ñ3% voltage regulation and low ripple & noise
  • Ultra silent 120mm fan with intelligent semi-fanless operation
Specifications
  • Color: Black
  • Max. DC Output: 750W
  • Power density: 415W per liter
  • combined +3.3, +5V: 120W
  • combined +12V: 750W
  • Input Voltage: 90V~264V
  • Input Frequency Range: 47Hz~63Hz
  • PFC: Active PFC
  • Efficiency: 89%~92% at 20%~100% loading
  • MTBF: 100,000 hours
  • Cooling System: Single 120mm silent fan
  • Noise Level: 0 ~ 28 dBA
  • Form factor: ATX
  • Dimensions 4" H x 9" W x 12" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.