Silver Stone Technologies ST70F-PB Silent 120 mm Fan with 18Dba; Efficiency 80Plus Bronze Certification; Fully Modular Cable
Mfr # ST70F-PB
Zoro # G103970191
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ST70F-PB
- Zoro # G103970191
- UPC # 844761011734
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
The Strider series is the most versatile and time-proven line of power supply products from SilverStone with models rated from 500W to 1500W and packed with innovative features. To build on this impressive lineup, SilverStone engineered a new generation of power supplies that combine more features than ever before
The versatility of these power supplies extends to the 100% modular cables with all the important connectors to support current and future graphics card specifications
For enthusiasts that are looking for the power supply with all the right features to make a high performing and aesthetically pleasing system, the Strider Plus series reaches the goal with maximum satisfaction
Features- High efficiency with 80 PLUS Bronze certification
- 24/7 continuous power output with 40 operating temperature
- 100% modular cables
- Class-leading single +12V rail
- Strict ñ3% voltage regulation and low ripple & noise
- Silent running 120mm fan with 18dBA
- PCI-E 8pin and PCI-E 6pin connectors support
- Color: Black
- Max. DC Output: 700W
- Power density: 388W per liter
- combined +3.3, +5V: 130W
- combined +12V: 648W
- Input Voltage: 90V~264V:
- Input Frequency Range: 47Hz~63Hz
- PFC: Active PFC
- Efficiency: 82%~85% at 20% ~ 100% loading
- MTBF: 100,000 hours
- Cooling System: Single 120mm silent fan
- Noise Level: 18 dBA minimum
- Form factor: ATX
- Dimensions 4" H x 8" W x 12" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RFR - JANSEN ELECTRONICS Outdoor "Dummy" Security Camera (3KNG8)
- ZORO SELECT Battery, Sealed Lead Acid, 40Ah, Threaded (2UKJ8)
- RENATA CR2025RH-MFR 3V Lithium Coin Battery 3-PIN HORZ for PC CMOS Power (CR2025RH-MFR)
- VIEWSONIC 27" Full HD 1080p IPS LED, VA2759SMH (VA2759-SMH)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- SYBA Steel Pc Stand For Atx Case w/ Adj. (SY-ACC65057)
- Silverstone Computer Enclosure Accessories