Shop All Computer Enclosure Accessories
Silverstone
Silver Stone Technologies ST45SF-V3 450W Sfx Form Factor 80 Plus Bronze Power Supply
Mfr # ST45SF-V3
Zoro # G503970104
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ST45SF-V3
- Zoro # G503970104
- UPC # 844761014292
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Supports standard SFX form Factor and ATX via included bracket
- 450W continuous power output at 50 operating temperature rated for 24/7 operation
- 80 plus Bronze level efficiency (82%85% efficiency at 20%100% loading)
- Class-leading single +12V rail
- Silent running 92mm fan (V3.0)
- Dimensions 4" H x 7" W x 9" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APRICORN 64Gb 256Bit Aes Xts Hw Ext Enc (ASK3-NX-64GB)
- BLACK BOX Servswitch Dual Dvi Catx Kvm Extender, (ACS4201A-R2)
- ALLEN TEL Handset Hanger-Vertical/Horizontal, Black (AT1813-00)
- SWE-TECH 3C 1/4 inch Stereo Male to 3.5mm Stereo Female Adapter (FWT30S1-14200)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- HUBBEL ELECTRIC RACO Hubbel Electric Raco Two Gang 4in. Square Box With Knockouts 0683 (683)
- Silverstone Computer Enclosure Accessories