Silver Stone Technologies ST1200-PT ATX Silent 120 mm fan with 18Dba; Efficiency 80Plus Platinum Certification
Mfr # ST1200-PT
Zoro # G003970123
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ST1200-PT
- Zoro # G003970123
- UPC # 844761013240
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
To meet the ever higher requirements imbued by professional users and enthusiasts alike, SilverStone created the Strider Platinum series power supplies. The Strider Platinum models are built on similar platform as the award-winning Strider Gold series but with even higher efficiency ratings.
It is also incredibly quiet with the ability to run in fanless mode. If the loading condition is below 40%, the fan in the power supply can remain off for silent operation during idle or low powered computing activities. Designed for high power consumption graphics cards, multiple individual one-to-one PCI-E 8/6pin connectors and 16 sets of SATA connectors are included for easy component expansion. Other great features such as ñ3% regulation, powerful single +12V rail, and 24/7 continuous power output are standard as well. For users looking for a power supply with faultless combination of performance, efficiency, and quality, there is little need to look beyond the Strider Platinum Series
Features- High efficiency with 80 PLUS Platinum certification
- 139mm Air Penetrator fan with intelligent semi-fanless operation
- ÿFF141ÿmagnetized fan filter included
- 100% modular cables
- 24/7 continuous power output with 40 operating temperature
- Strict ñ3% voltage regulation and low ripple & noise
- Dual EPS 8pin with multiple individual one-on-one PCI-E 8/6pin connectors
- Color: Black
- Max. DC Output 1200W
- Power density: 517W per liter
- combined +3.3, +5V: 120W
- combined +12V: 1200W
- Input Voltage: 105V~264V
- Input Frequency Range: 47Hz~63Hz
- PFC: Active PFC
- Efficiency: 89%~92% at 20%~100% loading
- MTBF:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Swipecard Holder, Plastic, Blue, PK50 (212-A65-A56-P01)
- MOUNT-IT Dual Monitor Desk Stand for 13"-27" Monitors (MI-2752)
- SANOXY HDMI Active Splitter 1 x 2 Amplifier Supports 4K, 2K 3D 1080p (HDMI-PGTL-SPLT)
- ILB GOLD Lithium Battery, Replacement For Cameronsino, Cs-Er10450 (CS-ER10450)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE EXB02 - storage mobile rack (CA-EXB02)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- VESTIL Aluminum Storage Case, Large (CASE-L)
- Silverstone Computer Enclosure Accessories