Silver Stone Technologies SG13WB-Q Mini-DTX Small Form Factor Computer Case - White
Mfr # SG13WB-Q
Zoro # G103970221
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # SG13WB-Q
- Zoro # G103970221
- UPC # 844761012359
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
After bringing Mini-ITX into mainstream DIY (do it yourself) market in 2009 with the Sugo SG05, SilverStone is looking to define the category again with SG13, a newly evolved design that aims to satisfy every type of computer users. At only 11.5 liters in size, it has suitably small statue for easily integrating into numerous computing environments and will comfortably fit many standard components for general purpose or office builds. For enthusiasts and in keeping with Sugo series famed tradition, the SG13s ability to fit 10.5 long expansion card, standard ATX power supply, and all-in-one liquid cooler in 120mm or 140mm size will help produce amazingly small and powerful systems.
Features- Supports standard-length expansion cards
- Mini-DTX / Mini-ITX motherboard & ATX PSU compatible
- Supports 120mm or 140mm single fan All-in-One Liquid Cooler
- Supports 2.5 and 3.5 hard drives
- Elevated standoff for motherboard back side components
- Color: White
- Material: Mesh or plastic front panel, steel body
- Motherboard: Mini-DTX, Mini-ITX
- Expansion slot: 2
- Front I/O port: USB 3.0 x 2, audio x 1 , MIC x 1
- Power supply: Optional standardÿPS2(ATX)
- Expansion card: Compatible up to 10.5 long, width restriction-5.11"
- Limitation of CPU cooler: 150 mm
- Dimension: 10" H x 12" W x 14" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 16'' Indoor / Outdoor 80 Watt Pa Horn Speaker W/ 70-100V Transformer (PHSP16)
- RAYOVAC Rayovac, ALKALINE AAA BATTERIES, 60/PACK (82460PPK)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replaces Viking X-9 Swing Gate Operator (ML8-1213265)
- ILC Replacement For Lithonia Elb-1P21P2N Battery (ELB-1P21P2N)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- CRIMSON Crimson RCH500 12 - 24 x 0.75 in. Rack Screws - Pack of 500 (RCH500)
- Silverstone Computer Enclosure Accessories