Shop All Computer Enclosure Accessories
Silverstone
Silver Stone Technologies SG11B Micro-ATX Mini-DTX Mini-ITX Small Form Factor Computer Case; Compatible with ATX PSU Cases - Black
Mfr # SG11B
Zoro # G503970173
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # SG11B
- Zoro # G503970173
- UPC # 844761012007
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Support graphics cards of any length
- Ample space for CPU cooling
- Micro ATX motherboard & ATX PSU compatible
- Cleanly styled SFF chassis with modernized layout
- Color: Black
- Material: ABS & acrylic front panel, steel body
- Motherboard Supported: Micro-ATX, Mini-DTX, and Mini-ITX
- Cooling System: Rear: 1 x 80 mm fan slot, optional cross-flow fan, Side 1 x 120 mm intake fan, 1200 rpm
- Expansion Slots: 4
- Front I/O Ports: 2 x USB 3.0 Type-A, 1 x Audio, 1 x Mic
- Power Supply Compatibility: Standard ATX
- Dimension: 13" H x 15" W x 19" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Hi-Fi Headphone - Bulk (K33137)
- ZORO SELECT Battery, Sealed Lead Acid, 5.4Ah, Faston (5EFG7)
- DURACELL Lithium Coin Battery, 2032, PK2 (DL2032BPK)
- ILC Replacement for Kodak Ektagraphic III A replacement light bulb lamp (EKTAGRAPHIC III A KODAK)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE Silver Stone Technologies UC01W 40W 8A 5 Ports USB wall Charger (UC01W)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- Silverstone Computer Enclosure Accessories