Shop All Internal Hard Drives
Silverstone
Silver Stone Technologies SDP08B Black 3.5 in. to 2 x 2.5 in. Internal Hard Drive Hdd & Ssd Bay Converter
Mfr # SDP08B
Zoro # G104012326
$32.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # SDP08B
- Zoro # G104012326
- UPC # 844761008819
- Country of Origin China
- Category Internal Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Product Type: Computer Cable Adapters
- Converts 3.5" hard drive bay to hold up to 2 X 2.5" HDD or SDD
- This product is imported from USA - It is a 100% genuine product
- Color: Black
- Dimensions 1" H x 4" W x 6" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Kingdom PS7-12 Sealed Lead Acid - AGM - VRLA Battery (POWER KINGDOM-PS7-12)
- MIGHTY MAX BATTERY 12V 5Ah F2 SLA Replacement Battery for CSB HR1221WF2 HR 1221W F2 - 4PK (MAX3978913)
- FUJI BATTERIES EnviroMax AA Alkaline Battery, 24 PK (4300BP24)
- DETEX Exit Door Alarm, 9V Battery, UL Listed (EAX-300 GRAY W-CYL)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- KIOXIA Cm7-R Series - Ssd - Enterprise, Read Intensive - 3840 Gb - Pci (KCMYXRUG3T84)
- KIOXIA Pm7-R Series - Ssd - Enterprise, Read Intensive - (KPM7XRUG7T68)
- INTEL DC P4501 Series 500GB 2.5in. PCI-Express 3.1 x4 SolidState Drive (TLC) (SSDPE7KX500G701)
- AXIOM MANUFACTURING Axiom 3.84Tb Ep400 Lff Ssd For Hp (SSDEP40ML3T8-AX)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- Silverstone Internal Hard Drives