Shop All Desktop Computers
Silverstone
Silver Stone Technologies RVZ01B-E Black Reinforced Plastic Outer Shell; Steel Body Mini-ITX Computer Case
Mfr # RVZ01B-E
Zoro # G304030359
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # RVZ01B-E
- Zoro # G304030359
- UPC # 844761013165
- Country of Origin China
- Category Desktop Computers
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Signature RAVEN styling touches
- Support graphics card up to 13 inches
- Maximum performance in slim form factor with support for liquid cooling*
- Positive air pressure design for excellent cooling/quietness and dust-prevention
- Fits in nearly any environment with horizontal or vertical orientation
- Color: Black
- Motherboard: Mini-DTX, Mini-ITX
- Material: Reinforced plastic outer shell, steel body
- Expansion slot: 2
- Front I/O port: USB 3.0 x 2, audio x 1, MIC x 1
- Power Supply: Optional PS2
- Expansion Card: Support graphics card up to 13, width restriction - 5.88
- Limitation of CPU cooler: 83 mm
- Limitation of PSU: 150 mm
- Dimension: 7" H x 17" W x 17" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 5e, 24 AWG, 1000 ft, Gray (CR5.30.10)
- ILC Replacement for Panasonic Up-rw1245p1 (UP-RW1245P1 PANASONIC)
- LOGITECH Rally Mounting Kit, 939001644 (939-001644)
- MONOPRICE USB 2.0 Extension Cable, 10 ft.L, Black (5434)
- SILVERSTONE Silver Stone Technologies PT13B Black - Petit Series Ultra Compact Thin Mini-ITX Case (PT13B)
- SILVERSTONE Silver Stone Technologies RVZ02B Mini-ITX Slim Small Form Factor Computer Case with Side Window - Black (RVZ02B)
- SILVERSTONE Silver Stone Technologies ML08B-H Mini-ITX Slim Small Form Factor Computer Case with Handle - Black (ML08B-H)
- GIGASTONE Gigastone Usb2.0 64Gb (GS-Z64GCNBL-R)
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- RKM RKM V5 16GB Quad Core 4K Mini PC (V5)
- GIGASTONE GIGASTONE SDHC 32GB (GS-SDHC80U132G)
- Silverstone Desktop Computers