Silver Stone Technologies RVP01 Large Gaming Mousepad
Mfr # RVP01
Zoro # G903997466
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # RVP01
- Zoro # G903997466
- UPC # 844761012519
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
After releasing the breakthrough RVM01 mouse in 2008, SilverStones RAVEN team has refocused on its gaming roots to bring back another input device product in the form of RVP01 gaming pad. This extra-large pad is designed to transform the users desktop into a smooth and expansive gaming surface with minimal gameplay interruption. By utilizing finely woven fiber and precision stitching, the RVP01 has superior feel and durability that is great for use on any flat surface. Gamers looking for a gaming or mouse pad that they can take on the go for consistent playing anywhere, the RVP01 is the perfect choice.
Features- Extra-large pad for creating seamless and consistent gaming area
- Fine machine woven top surface for smooth movement
- Precision stitched edge with excellent durability
- Non-slip, eco rubber base for excellent stability
- Color: Black & Blue
- Material: Fibers
- Dimensions 3" H x 3" W x 15" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MATIAS Matias FK418BTS Wireless Aluminum Keyboard - Silver (FK418BTS)
- QUEST TECHNOLOGY INTERNATIONAL SVGA Video Cable W/ Ferrite, Hd-15 - (M-M), 50 Ft (NCC-9250)
- AFC INDUSTRIES Under Table Keyboard Tray Slide, 20"x9" (772572G)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- SAFCO SoftSpot Proline Keyboard Wrist Su, PK10 (90208)
- COMPUCESSORY Smooth Cloth Nonskid Mouse Pads, Black (CCS23617)
- INNOVERA Mouse Pad w/Gel Wrist Pad, Nonskid Base, 10-3/8 x 8-7/8, Blue (IVR50447)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- KENSINGTON ErgoSoft Wrist Rest for Slim Mouse/Trackpad, 6.3 x 4.3, Black (52803)
- CAROLINES TREASURES Fish On The Dock Mouse Pad- Hot Pad and Trivet (JMK1116MP)
- FELLOWES Wrist Rest, Graphite (91737)
- Silverstone Mouse Pads & Wrist Rests