Silver Stone Technologies PS13B Black Plastic Panel; steel Body ATX Tower Computer Case Compatible with Standard PS2 Power Supply
Mfr # PS13B
Zoro # G103970146
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # PS13B
- Zoro # G103970146
- UPC # 844761011185
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
The new Precision series PS13 was created with the goal of exceeding user experience and expectation for affordable PC chassis by offering a wide range of features and complete it off with great build quality. It is at the time of its release, the smallest ATX tower in the Precision series with greatest space utilization rate. A full array of features like USB 3.0, removable fan filter, all black painted interior and CPU back plate cutout are all standard in this great chassis.
Features- Quick access filters for easy cleaning
- Motherboard back plate opening for quick CPU cooler assembly
- All black painted interior for stylish look
- Supports graphics cards up to 13.7 inches
- Highly flexible drive storage options
- Color: Black
- Material: Plastic panel, steel body
- Motherboard: Micro-ATX, MINI-ITX
- Expansion slot: 4
- Front I/O port: USB 3.0 x 2, Audio x 1, MIC x 1
- Power Supply: 1 x optional standard PS2
- Expansion Card: Support up to 13.7, width restriction* - 4.92 ~ 5.91
- Limitation of PSU: 174 mm
- Limitation of CPU cooler: 159 mm
- Dimension: 18" H x 10" W x 19" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS Wall Mount Panel Antenna, 311135 (311135)
- DANTONA Custom Made Battery Pack, Dantona 211003 (CUSTOM-239)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- ENERGIZER Industrial AAA Alkaline Batteries 24 pk Boxed (EN92)
- SILVERSTONE Silverstone Technology GD06B Classic HTPC-Desktop Case with Two Front USB 3.0 Ports - Black (GD06B)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- SILVERSTONE Silver Stone Technologies SG13B Computer Case with Mesh Front Panel - Black (SG13B)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- HONEY-CAN-DO Honey-Can-Do PRT-SRT1602-SmBlu sorter bin small blue replacement toy; dark blue; pantone 654C (PRT-SRT1602-SmBlu)
- Silverstone Computer Enclosure Accessories