Silver Stone Technologies PP07-PCIW 8 Pin 250 mm Extension Power Cable
Mfr # PP07-PCIW
Zoro # G403997546
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # PP07-PCIW
- Zoro # G403997546
- UPC # 844761009892
- Country of Origin China
- Category Extension Cords
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved in black, white or red
- Compatible with all PSUs
- Color: White
- Connectors: 1 x 8pin to PCI-E 8pin(6+2) connector
- Cable Length: 250 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 12 in W, 6 in D, NEMA 1, Hinged (A20N126)
- POWER FIRST Cable Terminator (5LR15)
- LEVITON Locking Receptl14-20R20A (02410-00D)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360)
- SUPERIOR ELECTRIC 10 Feet 16 AWG SJO 2 Wire 125 Volt NEMA 1-15P Power Tool Quick Lock Cord (EC162M)
- BERGEN INDUSTRIES Triple Tap, Extension Cord, 15A, 50 ft, 14/3 (OC501433T)
- TRIPP LITE 72' Multiple Outlet Strip, 15-Amp, 24 Outlets, 15' Cord (114220)
- POWER FIRST 2 ft. Indoor Extension Cord 14/3 Gauge OR/BK (52NY10)
- POWERZONE Cord Strap Carry Black (ORCA1000)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Cover SPT-2 (10' EF3)
- ARTIFICIAL INTELLIGENCEME 25 ft. 12-3 SJTW Heavy-Duty Lighted Extension Cord (AR2683163)
- Silverstone Extension Cords