Silver Stone Technologies PP07-PCIBG 8 Pin 250 mm Power Cable Extender - Black with Gold
Mfr # PP07-PCIBG
Zoro # G504049946
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # PP07-PCIBG
- Zoro # G504049946
- UPC # 844761010904
- Country of Origin China
- Category Computer Adapter Cables
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved
- Compatible with all PSUs
- Color: Black & Gold
- Connectors: 1 x 8pin to PCI-E 8pin(6+2) connector
- Cable Length: 250 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAR TV Clear Tv Indoor Antenna (CTV)
- SANOXY 6-Port Multi-Port USB Hub Travel Charger Desktop Fast Charging (USB-HUB-6port-264901189562)
- ENERGIZER BATTRY ALKLN LANTRN 6V (529-1)
- COMMSCOPE Replacement for Tessco Db5001 (DB5001)
- SILVERSTONE Silver Stone Technologies PP07-BTSR 4 Pin to 4 SATA 320 mm Extension Power Cable (PP07-BTSR)
- GEFEN Gefen EXT-RS232 CAT-5 Extender up to 1000 (EXT-RS232)
- QUEST TECHNOLOGY INTERNATIONAL Null Modem Cable, Cross-Wired - DB-25 (M) To DB-9( F), 6 Ft (NCC-5406)
- PALADIN TOOLS Adapter Rj45 Modular 8-Way Box (PA1902)
- DYNAMICFUNCTION Sleeved Slim Sata Adapter Cable - Black (DY688821)
- TRIPP LITE ADAPTER, USB C (TRPU44406NHGUC)
- MONOPRICE 8" SATA 15 pin to 6 pin PCI Express Card Power Cable (8494)
- Silverstone Computer Adapter Cables