Silver Stone Technologies PP07-EPS8R 8 Pin 300 mm Power Extension Cable
Mfr # PP07-EPS8R
Zoro # G603997537
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # PP07-EPS8R
- Zoro # G603997537
- UPC # 844761009816
- Country of Origin China
- Category Extension Cords
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved in black, white or red
- Compatible with all PSUs
- Color: Red
- Connectors: 1 x 8pin to EPS12V 8pin(4+4) connector
- Cable Length: 300 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 100 ft. SLVR (68579223)
- BEST Throw Member, For NonKey Retained Padlock (11B 21B 41B THROW MEMBER ASSY NON KEY RE)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 3R, Hinged (A30R248HCR)
- ALL-SOURCE 15 Ft. 16/2 White Cube Tap Extension Cord (IN-PT2162-15X-WH)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-025)
- WOODS Woods 3834934 Indoor 15 ft. White Extension Cord with Switch; 8 in. (3834934)
- HUBBELL WIRING DEVICE-KELLEMS 50 ft. 10/3 Lighted Extension Cord STW (HBL61CM08WLED)
- PROJEX Cord Extn16/3Sjtw100'Org (OU163JTW100OGP)
- POWER FIRST 9 ft. 16/3 3-Outlet Extension Cord SJT (1FD72)
- Silverstone Extension Cords