Silver Stone Technologies PP07-EPS8B 8 Pin 300 mm Power Extension Cable
Mfr # PP07-EPS8B
Zoro # G503997521
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # PP07-EPS8B
- Zoro # G503997521
- UPC # 844761009762
- Country of Origin China
- Category Extension Cords
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an individually sleeved extension power cable set that is useful for system with large case or motherboards and to also improve cable management. This is a great addition to any user that wishes to optimize airflow and appearance inside their case.
Extend cable length of existing power supply
Features- Every wire is individually sleeved in black, white or red
- Compatible with all PSUs
- Color: Black
- Connectors: 1 x 8pin to EPS12V 8pin(4+4) connector
- Cable Length: 300 mm
- Wire Gauge: 16 AWG
- Dimension: 1" H x 3" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Gray (BRY5362GRY)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 30A, 250V AC, Indicating (FRN-R-30ID)
- ABB A16-30-10-81, A16, 3P CONTR, 24/50/60 (A16-30-10-81)
- OMRON 2NC/1NO Magnetically Actuated Safety Interlock Switch (44507-1640)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- TRC SURGE GUARD Extension Cord Set - 50 Amp (TRC50A30MFST)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- FLEXIDUCT 10 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (10' EF3)
- YELLOW JACKET Cord Extn Ylwjkt12/3 100 (2885AC)
- SPORTSMAN Extension Cord, 25 Ft. 125 Volt 50 Amp (CORDE5025)
- Silverstone Extension Cords & Power Strips