Silver Stone Technologies NB04B Lightweight Aluminum Cooler with Low Noise 200 mm Fan for 15 in. Notebook
Mfr # NB04B
Zoro # G204012301
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # NB04B
- Zoro # G204012301
- UPC # 844761010201
- Country of Origin China
- Category Enclosure Fans
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
The Noble Breeze NB04 is a lightweight aluminum notebook cooler that is extremely light and portable. The sand-blasted aluminum bars not only offer improved aesthetics but also help increase heat conductivity. By utilizing a silent 200mm fan to disperse excess heat and designs based on human factor engineering to provide more comfortable user experience, the NB04 is the best choice for those requiring a portable and stylish notebook cooler
Features- Low noise 200mm fan for great cooling and quietness
- Sand-blasted aluminum exterior with modern styling
- Highly ventilated surface enables maximum air flow
- Human factor engineering enables comfortable user experience
- Supports up to 15 wide notebook
- Color: Black
- Material: Aluminium
- Rated Voltage: 5V
- Cooling System: Single 200 x 200 x 20 mm fan
- Compatibility: Up to 15 wide notebook
- Fan speed: 800 ñ 200 rpm
- Noise: 18dBA
- Bearing: Sleeve bearing
- Dimensions 4" H x 13" W x 16" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- CAT USB Car Charger, Charges Up To 2 Devices (CAT-DC2USB-BLK)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for SigmasTek Power Sonic PS-1250-F1 (ML5-122676525)
- DEWALT Battery, 20V, 15 Ah (DCB615)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE SilverStone Technologies FG142 140 mm Fan Grill with Addressable RGB LED (FG142)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- SILVERSTONE Silver Stone Technologies FF81B 80 mm Fan Filter with Grill (FF81B)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- Silverstone Enclosure Fans