Silver Stone Technologies MR01S Monitor Riser - Silver
Mfr # MR01S
Zoro # G504030517
Product Information
- Brand Silverstone
- MFR # MR01S
- Zoro # G504030517
- UPC # 844761010690
- Country of Origin China
- Category Mobile Computers & Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is a high quality monitor riser designed with famed unibody aluminum construction. This enables it to support monitors or all-in-one PCs up to 27 or 10kg (22lbs). Its modest elevation returns valuable space back to the desktop for keyboard/mouse storage or other uses without negatively impacting ergonomics of the devices on top. Finished with sand-blasted and anodized surface, this has a premium look and feel that matches high-end monitors or all-in-one PCs. It also looks and works great with iMacs.
Raises your monitor to an ergonomic height
Features- Increases valuable desktop space
- Beautiful single-piece aluminum unibody construction
- Color: Silver
- Material: Aluminum
- Metal Thickness: 6mm
- Support Flat Panel Size: 27 in.
- Support Maximum Weight: 10kg (22lb)
- Dimension: 5" H x 12" W x 24" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Schumacher XP2260 Power Source (ML22-123610)
- MIGHTY MAX BATTERY ML18-12 12V 18AH Replacement UPS Battery for APC SU3000RM SU3000RMNET (ML18-1221173)
- BOGEN Tone Signal Generator (TG4C)
- MIGHTY MAX BATTERY 12V 9AH Battery for Razor e225 / e300 With 12V Solar Panel (MAX3466904)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SILVERSTONE SilverStone Technologies RVZ03W-ARGB Slim Mini-ITx Case with RGB Light Strip; White (RVZ03W-ARGB)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- CABLE WHOLESALE Cable Wholesale PS/2 Extension Cable; Keyboard / Mouse; PS/2 Male to PS/2 Female; MiniDin6 Male to MiniDin6 Female; 6 Conductor; Straight; 50 Foot (10M2-01250)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- FRACTAL DESIGN Fractal Design FD-C-MES2C-03 CS Meshify 2 Compact TG Light Tint Mid Tower; Black (FD-C-MES2C-03)
- HME PRODUCTS HME Products HME-SCALE 800 lbs Digital Hanging Scale (HME-SCALE)
- Silverstone Mobile Computers & Accessories