Silver Stone Technologies MR01B Monitor Riser - Black
Mfr # MR01B
Zoro # G204030428
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # MR01B
- Zoro # G204030428
- UPC # 844761011055
- Country of Origin China
- Category Mobile Computers & Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is a high quality monitor riser designed with famed unibody aluminum construction. This enables it to support monitors or all-in-one PCs up to 27 or 10kg (22lbs). Its modest elevation returns valuable space back to the desktop for keyboard/mouse storage or other uses without negatively impacting ergonomics of the devices on top. Finished with sand-blasted and anodized surface, this has a premium look and feel that matches high-end monitors or all-in-one PCs. It also looks and works great with iMacs.
Raises your monitor to an ergonomic height
Features- Increases valuable desktop space
- Beautiful single-piece aluminum unibody construction
- Color: Black
- Material: Aluminum
- Metal Thickness: 6mm
- Support Flat Panel Size: 27 in.
- Support Maximum Weight: 10kg (22lb)
- Dimension: 5" H x 12" W x 24" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISNEY, NICKOLODEON, CRAYOLA 20MP Game Call Trail Camera (SG2060-K)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- BATTERY CLERK AJC Levo LCM 50 AMP 26AH Wheelchair Replacement Battery 26Ah, 12V, NB (AJC-D26S-J-0-196926)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement for BB HR22-12, HR2212 (ML18-12INT88)
- SILVERSTONE Silverstone ST1100-TI Sst-St1100-Ti Strider Titanium Series 80 Plus Titanium 1100W Atx Power Supply (ST1100-TI)
- SILVERSTONE SilverStone Technologies LSB02-E Addressable RGB Device Controller (LSB02-E)
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- HI-TEC 15.6 in. Casual Toploader T210 Laptop Carrying Case; Black (HI735778)
- CABLE WHOLESALE Cable Wholesale Mini HDMI Cable; High Speed with Ethernet; HDMI Male to Mini HDMI Male (Type C) for Camera and Tablet; 10 foot (10V3-43110)
- CABLE WHOLESALE Cable Wholesale 300-204WH 2 Line Telephone RJ11 4 Conductor Wall Plate; White (300-204WH)
- MICRO CONNECTORS Micro Connectors RAS-PCS46 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (RAS-PCS46)
- Silverstone Mobile Computers & Accessories