Silver Stone Technologies MMS01B Military Grade Waterproof 2.5 in. SATA USB3.0 Enclosure
Mfr # MMS01B
Zoro # G004030499
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # MMS01B
- Zoro # G004030499
- UPC # 844761012625
- Country of Origin China
- Category External Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
It is an external 2.5 "drive enclosure compatible with military-grade USB 3.0 function. The thick enclosure with high defense performance is IP65 compliant so it has dustproof and waterproof performance. As a result of various tests based on US military standard,It has been demonstrated that it has resistance to rapid temperature change, vibration, falling from 1.2 m, salt spray, dust, fungi, despite extraordinary durability, nothing is sacrificed in terms of performance and this is compatible with UASP in addition to high-speed USB 3.0 If you are looking for an enclosure that can protect your drive even in the most harsh environments possible, MMS01 is a product you would like to obtain by all means.
Improved performance with UASP (USB Attached SCSI protocol) compatible
Features- It is resistant to temperature, drop, impact, humidity, dust, dust, fungi, in compliance with the complete defense US military standard (MIL-STD-810G) by adopting its own anti-vibration silicone sleeve on ABS shell
- Certified IP65 compliant, dustproof and waterproof function
- Color: Black
- Material: Silicone Sleeve
- Drive Size Support: 2.5 in.
- Drive Interface Support: SATA I / II / III
- System Requirements (PC): (MAC) Mac OS 10.6 or future release version
- Enclosure: Micro USB 3.0 type B (Compatible with USB 2.0 / USB 1.1)
- Transfer Speed Up to 5 Gbps
- Dimension: 3" H x 6" W x 7" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCENDENT Video Transmitter/Receiver, Channels 1 (VT-TR4K)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-tab20u (RAM-HOL-TAB20U RAM MOUNTS)
- PC ENCLOSURES Computer & Monitor Enclosure - Stainless Steel (PC Defender Stainless Steel)
- ZORO SELECT Button Cell Battery, Lithium, 50mAh Cap (CR1225)
- SAMSUNG 870 QVO Series 1TB 2.5 inch SATA3 Solid State Drive ( (MZ-77Q1T0B/AM)
- WD MY PASSPORT External Solid State Drive, 1 TB, USB 3.2, Gold (WDBAGF0010BGD)
- SEAGATE Skyhawk - Hard Drive - 8 Tb - Sata 6Gb/S (ST8000VX010)
- BYTECC BYTECC BT-144 External Slimline Floppy Drive - Black (BT-144)
- SEAGATE TECHNOLOGY Backup Plus Ultra Touch External Hard Drive, 1 Tb, Usb 3.0, Black (STJW1000401)
- VIRTUAL My Passport SSD 1TB USB 3.2 Gen2, USB-C Portable Storage (VI3086128)
- SEAGATE FireCuda 530 Internal Solid State Drive, 1 TB, PCIe (ZP1000GM3A023)
- Silverstone External Hard Drives