Shop All Server Enclosures & Racks
Silverstone
Silver Stone Technologies ML06B Mini-ITX Media Center HTPC Computer Case with Aluminum Front Panel
Mfr # ML06B
Zoro # G404159516
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ML06B
- Zoro # G404159516
- UPC # 844761011017
- Country of Origin China
- Category Server Enclosures & Racks
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Super small at only 7 liters
- Aluminum front panel with premium styling
- Supports up to two 80mm fans
- Multipurpose 4-in-1 bracket
- Supports Mini-ITX motherboard and SFX power supply
- Supports four 2.5" HDD/SSD
- Material: 7mm aluminum front panel, 0.8mm steel body
- Power Supply: 1 x Optional standard SFX
- Motherboard: Mini ITX
- Expansion slot: 1
- Front USB Ports: USB 3.0 x 2
- Front Audio Ports: Audio x 1, MIC x 1
- Dimension: 6" H x 11" W x 16" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Scanreco 592 Battery (592 BATTERY SCANRECO)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Lawn Boy LT12H Lawn Tractor Mower (ML-U1-CCAHR624)
- PEERLESS Full Motion Wall Mount, 46" to 90" Screen (SA771PU)
- DANTONA Battery, L148A26-4-3-3WA3 (L148A26-4-3-3WA3)
- SILVERSTONE Silver Stone PT15B-H1D2 Petit Intel NUC (PT15B-H1D2)
- SILVERSTONE SilverStone Technologies RM21-304 3.5 x 2.5 in. Hot Swap Bays Micro-ATx 2U Rackmount Server Case (RM21-304)
- SILVERSTONE Silver Stone Technologies ML09B Mini-ITX Mini-DTX SFX Mini Compact HTPC Case - Black (ML09B)
- SILVERSTONE SilverStone RAVEN Series RVZ01B No Power Supply Mini-ITX Desktop Case - Black (RVZ01B)
- SILVERSTONE Black with Red ATX Tower Case with 90 deg Plus Window (RVX01BR-W)
- SILVERSTONE Silverstone Technology PS07B Mid-Tower Micro-ATX PC Case with Dual USB 3.0 Ports - Black (PS07B)
- HAMMOND 3U 23W 19D VENT BATTERY SHELF (DNRMV23BK1)
- Silverstone Server Enclosures & Racks