Shop All Computer Enclosure Accessories
Silverstone
Silver Stone Technologies ML04B Micro ATX Media Center HTPC Case - Black
Mfr # ML04B
Zoro # G903970223
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # ML04B
- Zoro # G903970223
- UPC # 844761010232
- Country of Origin China
- Category Computer Enclosure Accessories
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- Supports up to four 80mm fans
- Drive cages with multi-purpose mounts eliminate need for adapters
- Easy to install and cable route
- Supports standard PS2 (ATX) power supplies
- Supports low-profile expansion cards
- Incredible 350mm depth to fit comfortably inside home theater cabinet
- Lockable front door and power button ensure security of system and drives
- LED indicator with adjustable brightness
- Color: Black
- Material: Aluminum / Steel
- Motherboard: Micro-ATX, Mini-DTX, Mini-ITX
- Expansion slot: 5
- Front I/O port: 2 x USB3.0, 1 x audio, 1 x MIC
- Dimension: 7" H x 17" W x 20" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Panasonic Lumix Dmc-lz5 Digital Camera Contractor Battery (LUMIX DMC-LZ5 DIGITAL CAMERA CONTRACTOR BATTERY P)
- MIGHTY MAX BATTERY Vacuum Battery For iRobot Roomba 4000 Discovery / Dirt Dog (MAX3471777)
- IMICRO Desktop Microphone (SP-IMMICVC)
- K2 ENERGY K2C12V4A 12V 4Ah LiFePO4 Smart Charger with Wire Leads (K2C12V4A01)
- SILVERSTONE Silver Stone Technologies FTZ01S Silver Aluminum Steel Computer Case SFX SFX-L (FTZ01S)
- SILVERSTONE Silver Stone Technologies CS380B ATX Black Storage Tower with 8 Hotswap Bays - Black (CS380B)
- SILVERSTONE Silver Stone Technologies ST75F-PT 750W 80 Plus Platinum Certified Single 12V Rail ATX Power Supply (ST75F-PT)
- SILVERSTONE SilverStone Technologies PM02B-G Computer Tower Case with Tempered-Glass Side Panel & Ample Air Flow; Black (PM02B-G)
- SILVERSTONE Silver Stone Technologies SG13WB Mini-DTX Small Form Factor Computer Case - White (SG13WB)
- SILVERSTONE Silverstone Technology TS07B 3.5 in. HDD-SDD USB3.0 External Enclosure (TS07B)
- SILVERSTONE SilverStone Technologies PS15B-G Plastic Bezel Windows Side Panel; Black (PS15B-G)
- Silverstone Computer Enclosure Accessories