Silver Stone Technologies FS304B 3 x 5.25 in. Device Bay to 4 x 3.5 in. SAS & SATA 6.0 Gbits Trayless Hot Swap Cage
Mfr # FS304B
Zoro # G203969941
Product Information
- Brand Silverstone
- MFR # FS304B
- Zoro # G203969941
- UPC # 844761012397
- Country of Origin China
- Category Internal Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
To accommodate PC users need for more storage flexibility and convenience,It is created a line of front bay storage products called the FS series. These are 5.25 bay chassis designed to fit 3.5 SAS/SATA drives. Equipped with release handle made out of finely brushed aluminum, hot-swapping drives is extremely quick and comfortable. Built-in cooling fan behind the chassis ensures drive and run cool for extended life while individual LED indicators let user easily monitor drive status in one glance. For security, each drive tray also has metal key lock. For those that need to upgrade their current PC with more drives.
Adjustable drive status LED and fan control system
Features- Trayless & screwless design
- Individual metal key lock for each drive for extra security
- All aluminum body with beautiful hairline brushed finish
- Independent drive status LED
- Built-in cooling fan for excellent heat dissipation
- Fully supports SATA Hot-Swap function
- Color: Black
- Material: Aluminum and front bezel with plastic clip button
- Form Factor: 5.25 in. drive bay x 3
- Drive Support: 4 x 3.5 in.
- Transfer Rate: Up to 6 Gbit/s
- Host Interface: 7-Pin SATA connector x 4 or SAS* primary channel connection
- Power connector: SATA 15-Pin x 2
- Drive tray security Triangle metal key lock design
- Number of key: 2 Keys
- Cooling Fan: 80mm fan x 1, 3000rpm
- Dimension: 7" H x 7" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS USB Cable, For Use With Mfr. No. R8085 (R8085-USB)
- BATTERY CLERK AJC Dual-Lite 120793 Emergency Light Replacement Battery 5Ah, 6V, F1 (AJC-C5S-J-0-187105)
- PYLE Pyle 5.25" Back Enclosed 5.25" Speaker (PDIW57)
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for Xantrex Powerpack 400 Jumpstarter (MAX3945697)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- HP ENTERPRISE Hpe 480Gb Sata Ri Sff Sc Mv Ssd (P18422-B21)
- ACOUSTIC PRO XMN 250 GB Solid State Drive - M.2 Internal (AC3563288)
- TRANSCEND INFORMATION 120Gb, 2.5 Ssd 220S, Sata3, Tlc, Al (TS120GSSD220S)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- TEAM Group MS30 M.2 2280 512GB SATA III TLC Internal Solid State Drive (TE382082)
- Silverstone Internal Hard Drives