Silver Stone Technologies FS303B 2 x 5.25 in. Device Bay to 3 x 3.5 in. SAS & SATA 6.0 Gbits Trayless Hot Swap Cage
Mfr # FS303B
Zoro # G203969934
Product Information
- Brand Silverstone
- MFR # FS303B
- Zoro # G203969934
- UPC # 844761012434
- Country of Origin China
- Category Internal Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
To accommodate PC users need for more storage flexibility and convenience,It is Created a line of front bay storage products called the FS series. These are 5.25 bay chassis designed to fit 3.5 SAS/SATA drives. Equipped with release handle made out of finely brushed aluminum, hot-swapping drives is extremely quick and comfortable. Built-in cooling fan behind the chassis ensures drive and run cool for extended life while individual LED indicators let user easily monitor drive status in one glance. For security, each drive tray also has metal key lock. For those that need to upgrade their current PC with more drives.
Adjustable drive status LED and fan control system
Features- Trayless & screwless design
- Individual metal key lock for each drive for extra security
- All aluminum body with beautiful hairline brushed finish
- Independent drive status LED
- Built-in cooling fan for excellent heat dissipation
- Fully supports SATA Hot-Swap function
- Color: Black
- Material: Aluminum and front bezel with plastic clip button
- Form Factor: 5.25 in. drive bay x 2
- Drive Support: 3 x 3.5 in.
- Transfer Rate: Up to 6 Gbit/s
- Host Interface: 7-Pin SATA connector x 3 or SAS* primary channel connection
- Power connector: SATA 15-Pin x 2
- Drive tray security Triangle metal key lock design
- Number of key: 2 Keys
- Cooling Fan: 1x70 mm fan, 3000rpm
- Dimension: 5" H x 7" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 4'' 200 Watt Black Mini Cube Bookshelf Speaker In Black(Pair) (PCB4BK)
- VCOM 75ft VGA Male to VGA Male Cable (Black) (CG381D-G-75)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Leoch DJW6-4.5WL, LP6-4 + 6V Charger (ML4-6CHRGR280)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-1008)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- EMTEC X300 Power Pro Internal Solid State Drive, 2 TB, PCIe (ECSSD2TX300)
- TRANSCEND INFORMATION 256Gb 2.5 Solid State Drive Sata Iii 6Gb/S Synchronous Mlc Nand Flash (TS256GSSD370S)
- CORSAIR SSD HD Drive Clone Kit, CSSDUPGRADEKIT (CSSD-UPGRADEKIT)
- SUPER TALENT DX3 M.2 512GB M.2 SATA3 Solid State Drive (TLC) (FNX512MORM)
- PERSONAL COMPUTERME MP44L M.2 2280 2TB PCIe 4.0 x4 with NVMe 1.4 Solid State Drive (PE3656908)
- Silverstone Internal Hard Drives