Silver Stone Technologies FS212B 3 x 5.25 in. Device Bay to 12 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD
Mfr # FS212B
Zoro # G103902352
Product Information
- Brand Silverstone
- MFR # FS212B
- Zoro # G103902352
- UPC # 844761012427
- Country of Origin China
- Category Internal Hard Drives
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
To accommodate PC users need for more storage flexibility and convenience,It is created a line of front bay storage products called the FS series. These are 5.25 bay chassis designed to fit 2.5 SAS/SATA drives. Equipped with release handle made out of finely brushed aluminum, hot-swapping drives is extremely quick and comfortable. Built-in cooling fan behind the chassis ensures drive and run cool for extended life while individual LED indicators let user easily monitor drive status in one glance. For security, each drive tray also has metal key lock. For those that need to upgrade their current PC with more drives.
Individual metal key lock for each drive for extra security
Features- All aluminum body with beautiful hairline brushed finish
- Independent drive status LED
- Built-in cooling fan for excellent heat dissipation
- Compatible with all 2.5 drives up to 15mm thickness
- Fully supports SATA Hot-Swap function
- Color: Black
- Material: Aluminum body, tray, and front bezel
- Form Factor: 5.25 in. drive bay x 3
- Drive Support: 12 x 2.5 in.
- Transfer Rate: Up to 6 Gbit/s
- Host Interface: 7-Pin SATA connector x 12 or SAS* primary channel connection
- Power connector: SATA 15-Pin x 3
- Drive tray security Triangle metal key lock design with guiding rail & anti-vibration
- Number of key: 2 Keys
- Cooling Fan: 80mm fan x 1, 3000rpm
- Dimension: 7" H x 7" W x 10" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco Fa-102993-hc3 (FA-102993-HC3)
- ICOM Portable 2-Way Radio, MDC PTT ID/Emerg, 4W (F4001 81 RC)
- DEWALT 3W FRS Radio 3 sets with Headsets (3DXFRS800-SV1)
- ENERGIZER Rechargeable AA NiMH Batteries (NH15BP-8)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- SILVERSTONE Silver Stone Technologies TS11G-C 3.5 & 2.5 in. SATA SSD & HDD Docking Station with USB 3.1 (TS11G-C)
- SEAGATE Barracuda 6TB 5400RPM SATA 6.0 GB/s 256MB Hard Drive (3.5in.) (ST6000DM003)
- SIGNIFY Philips PHSSDEXT240G 240GB External SSD (PHSSDEXT240G)
- TRANSCEND INFORMATION 64Gb, 2.5 Ssd420K, Sata3, Aluminum Case (TS64GSSD420K)
- WD BULK 2TB WD Gold Datacenter HD, WD2005FBYZSP (WD2005FBYZ)
- SEAGATE TECHNOLOGY Seagate Technology ST4000LM024 2.5 in. 4TB Barracuda Sata 6GBbys 128MB Cache Hard Drive (ST4000LM024)
- Silverstone Internal Hard Drives