Silver Stone Technologies FF81B 80 mm Fan Filter with Grill
Mfr # FF81B
Zoro # G804049912
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Silverstone
- MFR # FF81B
- Zoro # G804049912
- UPC # 844761006969
- Country of Origin China
- Category Enclosure Fans
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Finding a quiet and efficient cooling fan is the ultimate goal for every enthusiast. The FF81 is a fan grille designed for easy installation with any 80mm fan. The honeycomb pattern on the grille not only reduces wind shear noise but also channels the airflow into more focused beam. Its integrated filter also provides reduced dust buildup to extend the life cycle of components. All in all, the FF81 is an excellent upgrade for any 80mm fans in your system
Features- Honeycomb grille increases airflow focus
- Integrated filter provides class leading dust reduction.
- Highly compatibility with all 80mm fan
- Color: Black
- Material: ABS
- Dimensions 1" H x 3" W x 3" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® MK ES5-12 12V 4.5Ah Sealed Lead Acid Battery (ES5-12-MK-12V-4.5Ah-SLA)
- AIDATA Heavy Duty Metal Mobile CPU Stand, Paltinum (CS001E)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Lifeline GPL-27T (ML100-12GEL26)
- AIPHONE Audio Master Station, 12VAC (LEM-1DL)
- SILVERSTONE 140 mm Ultra-Quiet PWM Fan with Anti-Vibration Rubber Pads Cooling (FQ141)
- SILVERSTONE Silver Stone Technologies FHP-141 Fan for CPU Cooler & Computer Cases Cooling (FHP-141)
- SILVERSTONE 100mm 2x PWM Fan Male to 4Pin PWM Fan Female Splitter Cable (Black) (CPF01)
- SILVERSTONE Nitrogen CPU Cooler for Socket AM2 (NT07-AM2)
- SILVERSTONE 92 mm CPU Cooler (NT09-115X)
- SILVERSTONE Hydrogon H90 ARGB - processor cooler (FAN-HYH90)
- WESTINGHOUSE CEILING FAN ANTQ WH 56"" (78127)
- Silverstone Enclosure Fans