Shop All Earbuds & Headphones
Silverstone
Silver Stone Technologies EBA02S Headphone Holder
Mfr # EBA02S
Zoro # G104141217
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Silverstone
- MFR # EBA02S
- Zoro # G104141217
- UPC # 844761013400
- Country of Origin China
- Category Earbuds & Headphones
Description
We are pride ourselves in providing the highest level of standards in designing computer enclosures, power supplies, and accessories. Our pursuit for the first class aesthetic appeal is relentless and our devoted team is constantly searching for the best technologies that suit end-users with different needs and will make our products as technologically sound as they are very unique piece and beautiful.
Features- All aluminum construction with elegant styling
- Broad, curved hanger evenly distributes headphone weight and preserve headband shape
- Unique two part design keeps mounting screws hidden
- Color: Silver
- Material: Aluminum
- Dimensions 3" H x 8" W x 12" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bolate 12-100-0003 Battery (12-100-0003 BATTERY BOLATE)
- WESTINGHOUSE CEILING FAN WHITE 52"" (78024)
- LG ELECTRONICS 43" Healthcare HDTV, LED Flat Screen, 1080p (43UT672M)
- UNIDEN AC Adapter (PS007)
- MAXELL Maxell 190319 HP-100 Headphones Black (190319)
- POWER ACOUSTIK Power Acoustik HIR-2B 2-Channel Wireless IR Headphones; Graphite Black (HIR2B)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- ISOTUNES ISOtunes XTRA 2.0 Bluetooth Hearing Protection Earbuds (IT-27)
- CALIFONE Listening First™ Stereo Headphones, Red (2800RD)
- CISCO 561 Wireless Single Headset, CPHSWL561SUS (CP-HS-WL-561-S-US=)
- JABRA Engage 75 Stereo Pro Wireless Headset (9559-583-125)
- Silverstone Earbuds & Headphones